24032EJW33C4
Description
24032EJW33C4 SPHERICAL RLR BRG ; 160MM ID 240MM OD 80MM WD
Part # 24032EJW33C4
BDI # 20054462
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing