6318-C4
Description
6318-C4 DEEP GROOVE BALL BEARING ; SGL ROW 90MM BORE
Part # 6318-C4
BDI # 1151169
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3796
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6318-2RSR-C3
Description
6318-2RSR-C3 DEEP GROOVE BALL BEARING ; SGL ROW 90MM BORE
Part # 6318-2RSR-C3
BDI # 1151157
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260080
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCP205-16
Description
UCP205-16 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # UCP205-16
BDI # 114678
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
524407
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2