63206DDU
Description
63206DDU DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX23.8MM W 1-ROW
Part # 63206DDU
BDI # 17757982
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.825
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261794
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203 ZZ C3
Description
6203 ZZ C3 BALL BEARING ; 17MM BORE 40MM OD 12MM WD
Part # 6203 ZZ C3
BDI # 18151502
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265448
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204 2RS C3
Description
6204 2RS C3 DEEP GRV BALL BEARING ; 20MM BORE 47MM OD 14MM OR WID
Part # 6204 2RS C3
BDI # 18151504
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265453
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204 ZZ C3
Description
6204 ZZ C3 BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 6204 ZZ C3
BDI # 18151507
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265454
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No