6011-2RS1

COMPARE

6011-2RS1

Description
6011-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 90MM OD 18MM WD

SKF

Part # 6011-2RS1

BDI # 1415697

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3051
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
207 NR

COMPARE

207 NR

Description
207 NR DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD

SKF

Part # 207 NR

BDI # 1265184

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 2894
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
6307-2RS1NR

COMPARE

6307-2RS1NR

Description
6307-2RS1NR DEEP GROOVE BALL BRG ; SR 35MMX80MMX21MM 2 SEAL

SKF

Part # 6307-2RS1NR

BDI # 1416464

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2981
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
UCP215-300D1

COMPARE

UCP215-300D1

Description
UCP215-300D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCP215-300D1

BDI # 17761582

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.55

Price Inventory : Available to order
Loading Price
QTY
XLJ2.3/4M

COMPARE

XLJ2.3/4M

Description
XLJ2.3/4M DEEP GROOVE BALL BEARING ; POR

RHP BEARING

Part # XLJ2.3/4M

BDI # 1196803

Features

Enclosure: Open
Outer Race Width - Millimeter: 17.475
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 4.125

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262852
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY