625-2RZTN9/HC5C3WTF1
Description
625-2RZTN9 /HC5C3WTF1 BALL BRG ; DEEP GROOVE
Part # 625-2RZTN9/HC5C3WTF1
BDI # 1260748
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Outer Race Width - Millimeter:
5
Other Features:
Single Row | Deep Groove | Hybrid | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
71900 ACDGA/P4A
Description
71900 ACDGA/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71900 ACDGA/P4A
BDI # 1418078
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
6
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
708 ACDGA/P4A
Description
708 ACDGA /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 708 ACDGA/P4A
BDI # 1418019
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
7
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
709 ACD/P4A
Description
709 ACD/P4A ANG CONTACT BALL BRG ; POR NON-RETURNABLE
Part # 709 ACD/P4A
BDI # 1259276
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
7
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)