22213EJW33C3

COMPARE

22213EJW33C3

Description
22213EJW33C3 SPHERICAL RLR BRG ; 65MM ID 120MM OD 31MM WD ST CAGE

TIMKEN

Part # 22213EJW33C3

BDI # 1424205

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU2210-E-XL-M1

COMPARE

NU2210-E-XL-M1

Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2210-E-XL-M1

BDI # 1163743

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448802
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY