Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.4
Other Features:
Single Row
Global Part Number GPN:
522021
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RCB-081214-FS
Description
RCB-081214-FS NEEDLE ROLLER BEARING ; DRAWN CUP CLUTCH
Part # RCB-081214-FS
BDI # 1088488
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.751
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning:
No
RW207-CCRA
Description
RW207-CCRA DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # RW207-CCRA
BDI # 1306310
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21.463
Other Features:
Wheel Bearing | Anti-Friction
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MCYR 20 S
Description
MCYR 20 S CAM FOLLOWER BEARING ; 20MM BORE 47MM RLR DIA 24MM RLR WIDTH
Part # 3620011001
BDI # 345152
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21334
MPD-39
Description
MPD-39 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 3" BASE-CTR 2 HOLE
Part # 702308
BDI # 349439
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row
Global Part Number GPN:
6300
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2