28580-2
Description
28580-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 1" WD
Part # 28580-20024
BDI # 1329886
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648464
Precision Class:
Standard
Basic Number:
28580
51140 M
Description
51140 M THRUST BALL BEARING ; 200MM BORE 1 203MM BORE 2 250MM OD SD
Part # 51140 M
BDI # 1417641
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
BL211NR
Description
BL211NR MAXIMUM CAPACITY BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # BL211NR
BDI # 1188392
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259578
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6018DDUC3
Description
6018DDUC3 DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW
Part # 6018DDUC3
BDI # 1186243
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5930
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AELP210-200D1
Description
AELP210-200D1 PILLOW BLOCK MOUNTED UNIT
Part # AELP210-200D1
BDI # 17758962
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2