Page 1 of 2

Next

Compare
626-2RSH

COMPARE

626-2RSH

Description
626-2RSH DEEP GROOVE BALL BRG ; 6MM BORE 19MM OD 6MM WD SR 2 SEALS

SKF

Part # 626-2RSH

BDI # 1415875

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7307 BEGAP

COMPARE

7307 BEGAP

Description
7307 BEGAP ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 21MM WID

SKF

Part # 7307 BEGAP

BDI # 1421613

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257610
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY

COMPARE

VKBC 20042 (old=BAHB 311396 B)

Description
VKBC 20042 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # VKBC 20042

BDI # 1480142

Price Inventory : Available to order
Loading Price
QTY
623-2RS1

COMPARE

623-2RS1

Description
623-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 623-2RS1

BDI # 1415736

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 4
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.394

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22310EJW33

COMPARE

22310EJW33

Description
22310EJW33 SPHERICAL RLR BRG ; 50MM ID 110MM OD 40MM WD

TIMKEN

Part # 22310EJW33

BDI # 1424235

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY