AAM2530-50
Description
AAM2530-50 SLEEVE BEARING ; 25MM X 30MM X 50MM SINTERED BRONZE
Part # AAM2530-50
BDI # 704197
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.183
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
30.056
AAM2227-28
Description
AAM2227-28 SLEEVE BEARING ; 22MM X 27MM X 28MM SINTERED BRONZE
Part # AAM2227-28
BDI # 704187
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.065
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
27.051