3306BTNC3

COMPARE

3306BTNC3

Description
3306BTNC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX30.2MM W 2-ROW

NSK

Part # 3306BTNC3

BDI # 17757726

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
J-148

COMPARE

J-148

Description
J-148 NEEDLE ROLLER BEARING ; DRAWN CUP CAGED

KOYO

Part # J-148

BDI # 1087244

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.125
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 592259
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY