6311-2Z/C3
Description
6311-2Z /C3 DEEP GROOVE BALL BRG ; 55MMX120MMX29MM SR 2 MTL SHL
Part # 6311-2Z/C3
BDI # 1419074
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2048
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311-ZZ
Description
6311-ZZ DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM WD SEALED
Part # 6311-ZZ
BDI # 1424985
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing