Page 1 of 3

Next

Compare
NP2.7/16DEC

COMPARE

NP2.7/16DEC

Description
NP2.7/16DEC PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP2.7/16DEC

BDI # 1192120

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.07
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
Loading Price
QTY
ER24

COMPARE

ER24

Description
ER24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

TIMKEN

Part # ER24

BDI # 1425088

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
FC-E-215R

COMPARE

FC-E-215R

Description
FC-E-215R PILOTED FLANGE RLR BRG ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE

DODGE

Part # 023137

BDI # 240738

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | Optional E-Tect Seal
Global Part Number GPN: 550985
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
NP1.3/4

COMPARE

NP1.3/4

Description
NP1.3/4 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP1.3/4

BDI # 1192054

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : In stock
Loading Price
QTY
NP1.15/16

COMPARE

NP1.15/16

Description
NP1.15/16 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP1.15/16

BDI # 1192048

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY