Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
EP-162032
Description
EP-162032 SLEEVE BEARING ; 1.003"X1.254"X2" PWDR MTL BRNZ
Part # 201332
BDI # 523732
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Global Part Number GPN:
490566
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
EP-242828
Description
EP-242828 SLEEVE BEARING ; 1.504"X1.755"X1-3/4" PWDR MTL BRNZ
Part # 201454
BDI # 523851
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.755
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.75
Global Part Number GPN:
490689
EP-142024
Description
EP-142024 SLEEVE BEARING ; 0.877"X1.254"X1-1/2" PWDR MTL BRNZ
Part # 201299
BDI # 523700
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
490532