Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32208
62200-2RS1
Description
62200-2RS1 DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 14MM WD
Part # 62200-2RS1
BDI # 1415140
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262945
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62204-2RS1
Description
62204-2RS1 DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 18MM WD
Part # 62204-2RS1
BDI # 1415142
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265336
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32306
Description
32306 TAPERED ROLLER BRG ; NON-RETURNABLE 30MMX72MMX28.75MM SGL ROW
Part # 32306
BDI # 1415118
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32306
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No