Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
6211C3
Description
6211C3 DEEP GROOVE BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211C3
BDI # 1186516
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5333
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211
Description
6211 DEEP GROOVE BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211
BDI # 1182996
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4948
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208
Description
6208 DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W SR OPEN 1-ROW
Part # 6208
BDI # 1412479
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4965
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
72487-2
Description
72487-20082 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 72487-20082
BDI # 1425045
Features
Component:
Cup
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
123.825
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
72487