686ZZ
Description
686ZZ DEEP GROOVE BALL BEARING ; 6MM BOREX13MM ODX3.5MM W 1-ROW
Part # 686ZZ
BDI # 1413066
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5185
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
14138A-2
Description
14138A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 0.771" WD
Part # 14138A-20024
BDI # 1310710
Features
Component:
Cone
Width - Millimeter:
19.583
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646344
Precision Class:
Standard
Basic Number:
14138A
02877-2
Description
02877-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-3/8" BORE 7/8" WD
Part # 02877-20024
BDI # 1309512
Features
Component:
Cone
Width - Millimeter:
22.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649758
Precision Class:
Standard
Basic Number:
2877
6006DDU
Description
6006DDU DEEP GROOVE BALL BEARING ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006DDU
BDI # 1412802
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5632
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205DDU
Description
6205DDU DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W SR 2 SEAL 1-ROW
Part # 6205DDU
BDI # 1412886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No