6008DDUC3
Description
6008DDUC3 DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008DDUC3
BDI # 1412814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5963
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.356
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521537
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
1220 K/C3
Description
1220 K /C3 SELF ALIGNING BALL BRG ; 100MMB 180MMOD 34MM IR WD
Part # 1220 K/C3
BDI # 1418223
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
643-2
Description
643-20014 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1-5/8" WD
Part # 643-20014
BDI # 1348415
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646710
Precision Class:
Standard
Basic Number:
643
632D-2
Description
632D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-3/8" OD 3" WID
Part # 632D-20081
BDI # 1348286
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647790
Precision Class:
Standard
Basic Number:
632