UEP208

COMPARE

UEP208

Description
UEP208 PILLOW BLOCK BEARING ; 40MM ID

AMI BEARINGS

Part # UEP208

BDI # 121058

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 50.2
Other Features: Single Row | Accu-Lok Collar Locking
Global Part Number GPN: 523643
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MUCFL206-20

COMPARE

MUCFL206-20

Description
MUCFL206-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # MUCFL206-20

BDI # 104095

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 533415
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY