Page 1 of 2

Next

Compare
NJ326-E-XL-M1-C3

COMPARE

NJ326-E-XL-M1-C3

Description
NJ326-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ326-E-XL-M1-C3

BDI # 1162864

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448517
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N319-E-XL-M1-C3

COMPARE

N319-E-XL-M1-C3

Description
N319-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 95MM BORE X 200MM OD X 45MM W

FAG

Part # N319-E-XL-M1-C3

BDI # 1161722

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448009
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N320-E-XL-M1

COMPARE

N320-E-XL-M1

Description
N320-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 100MM ID X 215MM OD

FAG

Part # N320-E-XL-M1

BDI # 1161727

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448012
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N222-E-XL-M1-C3

COMPARE

N222-E-XL-M1-C3

Description
N222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 110MM BORE X 200MM OD X 38MM W

FAG

Part # N222-E-XL-M1-C3

BDI # 1161573

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 447951
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU222-E-XL-M1

COMPARE

NU222-E-XL-M1

Description
NU222-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU222-E-XL-M1

BDI # 1163906

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448878
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY