48290-2;48290-20024
Description
48290-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1-1/2" WID
Part # 48290-20024
BDI # 1344994
Features
Component:
Cone
Width - Millimeter:
38.1
Inch - Metric:
Inch
Bore - Millimeter:
127
Bore - Inch:
5
Global Part Number GPN:
647827
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
48290
22218EAE4C3
Description
22218EAE4C3 SPHERICAL ROLLER BRG ; 90MM BOREX160MM ODX40MM W 2-ROW
Part # 22218EAE4C3
BDI # 1184076
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
832-2
Description
832-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 832-20024
BDI # 1351749
Features
Component:
Cup
Width - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Outside Diameter - Millimeter:
168.275
Global Part Number GPN:
649695
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
832
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
02823D-2
Description
02823D-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 1-1/2" WD
Part # 02823D-20024
BDI # 1309487
Features
Component:
Double Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646221
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
2823