861-2
Description
861-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 2-17/64" WID
Part # 861-20024
BDI # 1351975
Features
Component:
Cone
Width - Millimeter:
57.531
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Global Part Number GPN:
649801
Precision Class:
Standard
Width - Inch:
2.265
Basic Number:
861
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
850-2
Description
850-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/2" BORE 2-7/32" WID
Part # 850-20024
BDI # 1351810
Features
Component:
Cone
Width - Millimeter:
56.363
Inch - Metric:
Inch
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Global Part Number GPN:
648228
Precision Class:
Standard
Width - Inch:
2.219
Basic Number:
850
JHM840449-2
Description
JHM840449-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 200MM BORE 62MM WD
Part # JHM840449-N0000
BDI # 1360364
Features
Component:
Cone
Width - Millimeter:
62
Inch - Metric:
Metric
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648867
Precision Class:
Standard
Width - Inch:
2.441
Basic Number:
JHM840449
22224EAE4C3
Description
22224EAE4C3 SPHERICAL ROLLER BRG ; 120MM BOREX215MM ODX58 MM W
Part # 22224EAE4C3
BDI # 1184107
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing