6211C3
Description
6211C3 DEEP GROOVE BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211C3
BDI # 1186516
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5333
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
EP-101412
Description
EP-101412 SLEEVE BEARING ; 0.627"X0.879"X3/4" PWDR MTL BRNZ
Part # 201199
BDI # 523603
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
490434
EP-060808
Description
EP-060808 SLEEVE BEARING ; 0.377"X0.503"X1/2" PWDR MTL BRNZ
Part # 201079
BDI # 1402956
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
490308
EP-162016
Description
EP-162016 SLEEVE BEARING ; 1.003"X1.254"X1" PWDR MTL BRNZ
Part # 201327
BDI # 523728
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Global Part Number GPN:
490561
CYR 1 S
Description
CYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WD
Part # 4100110000
BDI # 344110
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21267