608LLB

COMPARE

608LLB

Description
608LLB DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM W DOUBLE SEALED

NTN

Part # 608LLB

BDI # 1205603

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258670
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7620DLTNTG18

COMPARE

7620DLTNTG18

Description
7620DLTNTG18 PRECISION RADIAL BALL BRG ; POR 1-1/4" BORE 2-9/16" OD 3/4" WD

NICE BALL BEARING

Part # 7620DLTNTG18

BDI # 796009

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19.05
Inch - Metric: Inch
Outside Diameter - Inch: 2.563
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 269731
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7620DLGTNTG18

COMPARE

7620DLGTNTG18

Description
7620DLGTNTG18 PRECISION RADIAL BALL BRG ; POR 1.25IN IDX2-9/16IN ODX1.417 IN WD

NICE BALL BEARING

Part # 7620DLGTNTG18

BDI # 796008

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19.05
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 2.563

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269730
Cage Material: Nylon
Internal Special Features: Wide Inner Ring
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY