6318-M-C4

COMPARE

6318-M-C4

Description
6318-M-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 6318-M-C4

BDI # 1151180

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260695
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU215MY C3

COMPARE

NU215MY C3

Description
NU215MY C3 CYLINDRICAL ROLLER BEARING ; 75MM IDX130MM ODX25 MM W

NACHI

Part # NU215MY C3

BDI # 665609

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451184
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY