6207/C3
Description
6207 /C3 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR OPEN
Part # 6207/C3
BDI # 1416964
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2917
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306 2RSJEM
Description
6306 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MM BORE 72MM OD 19MM WD
Part # 6306 2RSJEM
BDI # 1265407
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2685
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32207M-90KM1
Description
32207M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 1.378 X 2.8346 X 0.9055
Part # 32207M-90KM1
BDI # 1424436
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
35
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660662
Assembly Components:
X32207M (1) | Y32207M (1)
Basic Number:
32207
Precision Class:
Standard
GE 45 ES-2RS
Description
GE 45 ES-2RS SPHERICAL PLAIN BRG ; 45MM BORE 25MM HOUSING WID 68MM OD
Part # GE 45 ES-2RS
BDI # 1418325
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 60 ES
Description
GE 60 ES SPHERICAL PLAIN BRG ; 60MMB 36MM HSG WID 90MMOD
Part # GE 60 ES
BDI # 1418328
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes