Page 1 of 2

Next

Compare
NP-20

COMPARE

NP-20

Description
NP-20 PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700185

BDI # 351781

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 6450
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
G1115KRRB

COMPARE

G1115KRRB

Description
G1115KRRB + COL INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD

TIMKEN

Part # G1115KRRB + COL

BDI # 1356175

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.7
Outer Race Profile: Spherical
Global Part Number GPN: 561527
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
CFH 1 3/8 B

COMPARE

CFH 1 3/8 B

Description
CFH 1 3/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2130502000

BDI # 347142

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement
Global Part Number GPN: 22569

Price Inventory : Available to order
Loading Price
QTY
FY 2. TF

COMPARE

FY 2. TF

Description
FY 2. TF FLANGED BALL BEARING UNIT

SKF

Part # FY 2. TF

BDI # 1422036

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN: 554984
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
CFH 1 3/8 SB

COMPARE

CFH 1 3/8 SB

Description
CFH 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130512000

BDI # 347143

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22571

Price Inventory : Available to order
Loading Price
QTY