SF-24C

COMPARE

SF-24C

Description
SF-24C FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 703434

BDI # 351859

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 12075
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
22215 EK/C3

COMPARE

22215 EK/C3

Description
22215 EK /C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID

SKF

Part # 22215 EK/C3

BDI # 1418893

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
066026

COMPARE

066026

Description
066026 BRG HOUSING UNIT ; 4-15/16IN

DODGE

Part # 066026

BDI # 245849

Price Inventory : Available to order
Loading Price
QTY
SR-15-0

COMPARE

SR-15-0

Description
SR-15-0 STABILIZING RING ; 4-11/16" SHAFT DIA SS

SKF

Part # SR-15-0

BDI # 1266730

Price Inventory : Available to order
Loading Price
QTY
22315-E1A-XL-K-M-C3

COMPARE

22315-E1A-XL-K-M-C3

Description
22315-E1A-XL-K-M-C3 ROULEMENT A ROULEAU ; SPHERIQUE

FAG

Part # 22315-E1A-XL-K-M-C3

BDI # 1139834

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY