6305-2RS1

COMPARE

6305-2RS1

Description
6305-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD

SKF

Part # 6305-2RS1

BDI # 1422118

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1764
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
F4S-IP-200R

COMPARE

F4S-IP-200R

Description
F4S-IP-200R FLANGE BLOCK BEARING

DODGE

Part # 069704

BDI # 246755

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.619
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger
Global Part Number GPN: 551236
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
SF4S-IP-200RE

COMPARE

SF4S-IP-200RE

Description
SF4S-IP-200RE FLANGE BLOCK RLR BEARING

DODGE

Part # 072209

BDI # 248279

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.619
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger
Global Part Number GPN: 546671
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
RFC1 15/16

COMPARE

RFC1 15/16

Description
RFC1 15/16 FLANGE BRG UNIT ; 4 BOLT ROUND CARTRIDGE 1-15/16" BORE

TIMKEN

Part # RFC1 15/16

BDI # 1371718

Features

Cartridge Pilot Diameter - Inch: 4.5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty
Global Part Number GPN: 546816
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
TB-DL-115

COMPARE

TB-DL-115

Description
TB-DL-115 PILLOW BLOCK BALL BEARING

DODGE

Part # 128755

BDI # 260059

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.2
Other Features: Single Row
Global Part Number GPN: 520671
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY