3216 A
Description
3216 A ANG CONTACT BALL BEARING ; NON-RETURNABLE 80MMX140MMX44.4MM
Part # 3216 A
BDI # 1416274
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257980
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
30210
Description
30210 TAPERED ROLLER BEARING ; 50MMIDX90MMODX21.75MM WD
Part # 30210
BDI # 1415461
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30210
CF 3/4 S
Description
CF 3/4 S CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060110000
BDI # 1402437
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20647
CF 1 3/8 SB
Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD
Part # 2130112000
BDI # 343950
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20700
2205 E-2RS1TN9
Description
2205 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 18MM IR WD
Part # 2205 E-2RS1TN9
BDI # 1415162
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing