CFH 1 1/4 SB
Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120512000
BDI # 1402470
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22565
CFH 1 SB
Description
CFH 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100512000
BDI # 347126
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22553
MSF-48
Description
MSF-48 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE 8-1/2" BOLT CIRCLE 4 HOLE
Part # 701963
BDI # 347792
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
12220
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
L521949-90047
Description
L521949-90047 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # L521949-90047
BDI # 1362897
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
107.95
Other Features:
2 Single Cone | 2 Single Cup | Light Duty
Global Part Number GPN:
657678
Assembly Components:
L521949 (2) | L521910 (2) | L521910EC (1) | L521949XC (1)
Basic Number:
L521949
Precision Class:
Standard
L623149-90015
Description
L623149-90015 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Part # L623149-90015
BDI # 1363005
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
114.3
Other Features:
2 Single Cone | 1 Double Cup | Light Duty
Global Part Number GPN:
658738
Assembly Components:
L623149 (2) | L623110D (1) | L623149XA (1)
Basic Number:
L623149
Precision Class:
Standard