B-1616

COMPARE

B-1616

Description
B-1616 NEEDLE RLR BEARING ; DRAWN CUP FULL COMP

KOYO

Part # B-1616

BDI # 1407412

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN: 591692
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
BST25X62-1BP4

COMPARE

BST25X62-1BP4

Description
BST25X62-1BP4 BALL SCREW SUPPORT BRG ; 0.984" IDX2.441" ODX0.591" WD

NTN

Part # BST25X62-1BP4

BDI # 1215446

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
UCS209-110LD1NR

COMPARE

UCS209-110LD1NR

Description
UCS209-110LD1NR INSERT BEARING ; 1.625"ID 3.3465"OD 1.937"W SET SCREW

NTN

Part # UCS209-110LD1NR

BDI # 1234780

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Light Duty | Steel Cage | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
RNA22/6-2RSR

COMPARE

RNA22/6-2RSR

Description
RNA22/6-2RSR CAM FOLLOWER BEARING ; 10MM BORE 19MM RLR DIA

INA

Part # RNA22/6-2RSR

BDI # 1412177

Features

Roller Width - Inch: 0.465
Roller Width - Millimeter: 11.8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Without Inner Ring | Lip Seal
Global Part Number GPN: 239866

Price Inventory : Available to order
Loading Price
QTY