RAK1 15/16
Description
RAK1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # RAK1 15/16
BDI # 1371362
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520430
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.438
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
112.725
Other Features:
Single Row | Medium Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
673719
Housing Style:
Unit Only
Rolling Element:
Ball Bearing