Page 1 of 2

Next

Compare
MR1307EL

COMPARE

MR1307EL

Description
MR1307EL CYLINDRICAL ROLLER BEARING ; 35MM IDX80MM ODX21MM W OPEN

NTN

Part # MR1307EL

BDI # 17148181

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452810
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
30208JR

COMPARE

30208JR

Description
30208JR TAPERED ROLLER BEARING

KOYO

Part # 30208JR

BDI # 1403020

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Bore - Millimeter: 40

Bore - Inch: 1.575
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Global Part Number GPN: 654066
Precision Class: Standard
Basic Number: 30208

Price Inventory : Available to order
Loading Price
QTY
NA207

COMPARE

NA207

Description
NA207 INSERT BEARING

FYH

Part # NA207

BDI # 17987924

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Normal Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.1
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
6209-C3

COMPARE

6209-C3

Description
6209-C3 DEEP GROOVE BALL BEARING ; 45MM X 85MM X 19MM SR

FAG

Part # 6209-C3

BDI # 1411055

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3583
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
UC207

COMPARE

UC207

Description
UC207 INSERT BEARING

FYH

Part # UC207

BDI # 17916085

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Normal Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY