Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
41.3
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
522310
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Polymer
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
37.3
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549261
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row | Corrosion Resistant | High Base
Global Part Number GPN:
493750
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Polymer
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Polymer
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
89
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant
Global Part Number GPN:
674167
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
6011C3
Description
6011C3 DEEP GROOVE BALL BEARING ; 55MM ID 90MM OD 18MM W OPEN
Part # 6011C3
BDI # 1204998
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
532
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No