MUCF210-31
Description
MUCF210-31 FLANGED BLOCK BEARING ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # MUCF210-31
BDI # 103246
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
532195
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
17.475
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Housing Style:
Unit Only
Rolling Element:
Ball Bearing