07097-2
Description
07097-20024 TAPERED ROLLER BEARING CONE ; PRECISION 63/64" BORE 0.561" WD
Part # 07097-20024
BDI # 1309682
Features
Component:
Cone
Width - Millimeter:
14.249
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645760
Precision Class:
Standard
Basic Number:
7097
07204-2
Description
07204-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-3/64" OD 1/2" WD
Part # 07204-20024
BDI # 1309786
Features
Component:
Cup
Width - Millimeter:
12.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
51.994
Global Part Number GPN:
649723
Precision Class:
Standard
Basic Number:
7204
16003
Description
16003 DEEP GROOVE BALL BEARING ; 17MM ID 35MM OD 8MM W OPEN
Part # 16003
BDI # 1197410
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000RS
Description
6000-RS DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD
Part # 6000-RS
BDI # 1347583
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MU5207UM
Description
MU5207UM CYLINDRICAL ROLLER BEARING ; 35MM ID 72MM OD 26.988MM W OPEN
Part # MU5207UM
BDI # 17148681
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
453155
Number of Rows of Rollers:
Single Row