5306W C1

COMPARE

5306W C1

Description
5306W C1 ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD DR OPEN

TIMKEN

Part # 5306W C1

BDI # 1346120

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255336
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
CB-3240-40

COMPARE

CB-3240-40

Description
CB-3240-40 SLEEVE BEARING ; 2" BORE 2-1/2" OD 5" LTB

ISOSTATIC

Part # 104858

BDI # 523261

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2
Nominal Outside Diameter - Inch: 2.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 127
Nominal Bore - Millimeter: 50.8
Length Thru Bore - Inch: 5
Global Part Number GPN: 489962

Price Inventory : Available to order
Loading Price
QTY