L713010-2
Description
L713010-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L713010-20024
BDI # 1363092
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
101.6
Other Features:
Light Duty
Global Part Number GPN:
649315
Precision Class:
Standard
Basic Number:
L713010
A4050-2
Description
A4050-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1/2" BORE 0.433" WD
Part # A4050-20024
BDI # 1353527
Features
Component:
Cone
Width - Millimeter:
10.998
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
472282
Precision Class:
Standard
Basic Number:
A4050
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
490922
25584-2
Description
25584-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1.771" BORE 1" WD
Part # 25584-20024
BDI # 1328696
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649132
Precision Class:
Standard
Basic Number:
25584
CFH 5/8 SB
Description
CFH 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040512000
BDI # 1402476
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22529