H 40 LW
Description
H 40 LW CAM FOLLOWER BEARING ; STUD 1.25" DIA FLAT SURFACE STUD
Part # H40LW
BDI # 794985
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25