Page 1 of 2

Next

Compare
FB-1013-8

COMPARE

FB-1013-8

Description
FB-1013-8 PLAIN BEARING ; 0.627"X0.815"X1"X1-1/16"X5/32"

ISOSTATIC

Part # 302055

BDI # 524605

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 0.813
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.815
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 15.875
Global Part Number GPN: 490840

Price Inventory : Available to order
Loading Price
QTY
212SFF

COMPARE

212SFF

Description
212SFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 60MM BORE 110MMOD 22MM WD

SKF

Part # MRC.212SFF

BDI # 662030

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4448
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SB 22212 C3 W33 SS

COMPARE

SB 22212 C3 W33 SS

Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM

MCGILL

Part # 0312066000

BDI # 344352

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22216 W33 SS

COMPARE

SB 22216 W33 SS

Description
SB 22216 W33 SS SPHERICAL ROLLER BEARING ; 80MMX140MMX33MM

MCGILL

Part # 0316006000

BDI # 344419

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
FB-68-10

COMPARE

FB-68-10

Description
FB-68-10 PLAIN BEARING ; 0.377"X0.502"X1-1/4"X11/16"X3/32"

ISOSTATIC

Part # 302023

BDI # 524573

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.5
Flange Outside Diameter - Millimeter: 17.475
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.502
Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 9.525
Global Part Number GPN: 490898

Price Inventory : Available to order
Loading Price
QTY