CB-2226-32
Description
CB-2226-32 SLEEVE BEARING ; 1-3/8" BORE 1-5/8" OD 4" LTB
Part # 104622
BDI # 523060
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
4
Global Part Number GPN:
489758
CB-1620-10
Description
CB-1620-10 SLEEVE BEARING ; 1" BORE 1-1/4" OD 1-1/4" LTB
Part # 104390
BDI # 522863
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
489557
CB-1622-20
Description
CB-1622-20 SLEEVE BEARING ; 1" BORE 1-3/8" OD 2-1/2" LTB
Part # 104417
BDI # 522889
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489584
6219ZZ C3
Description
6219ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 95MM IDX170MM ODX32MM WD 2 MTL SHL
Part # 6219ZZC3BXMM
BDI # 664946
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264661
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6201-2NSE9NR
Description
6201-2NSE9NR DEEP GROOVE RADIAL BALL BRG ; 6200 SERIES
Part # 62012NSE9NRNSXM
BDI # 664832
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes