NUTR3580-A
Description
NUTR3580-A CAM FOLLOWER BEARING ; 35MM BORE 80MM RLR DIA
Part # NUTR3580-A
BDI # 18313634
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239833
6307/VA201
Description
6307/VA201 DEEP GROOVE BALL BRG ; 35MM BORE 80MM OD 21MM WD SR OPEN
Part # 6307/VA201
BDI # 1258838
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Extreme Temperature Variant | Polyalkylene Glycol/Graphite Mixture Filled
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No