6207 2RS C3 BULK
Description
6207 2RS C3 BALL BEARING BULK PACKED ; 35MM ID 72MM OD 17MM WIDE SEALED
Part # 6207 2RS C3 BULK
BDI # 21488492
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Radial | Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.837
Height - Inch:
0.625
Bore 2 - Inch:
0.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel