RCJ1 15/16

COMPARE

RCJ1 15/16

Description
RCJ1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJ1 15/16

BDI # 1371544

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 547141
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
G1112KRRB

COMPARE

G1112KRRB

Description
G1112KRRB + COL INSERT BEARING ; 1-3/4" BORE IR WID 3.347" OD

TIMKEN

Part # G1112KRRB + COL

BDI # 1356166

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Spherical
Global Part Number GPN: 561516
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
G1115KRRB

COMPARE

G1115KRRB

Description
G1115KRRB + COL INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD

TIMKEN

Part # G1115KRRB + COL

BDI # 1356175

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.7
Outer Race Profile: Spherical
Global Part Number GPN: 561527
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RCJ1 3/4

COMPARE

RCJ1 3/4

Description
RCJ1 3/4 FLANGE BRG UNIT ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJ1 3/4

BDI # 1371549

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 547135
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
CF 2 1/2 S

COMPARE

CF 2 1/2 S

Description
CF 2 1/2 S CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2240110000

BDI # 343978

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20810

Price Inventory : Available to order
Loading Price
QTY