SCHB-LT7-207

COMPARE

SCHB-LT7-207

Description
SCHB-LT7-207 HANGER BALL BEARING

DODGE

Part # 033939

BDI # 241208

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Self Lubricating
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Slip Fit
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY
6201-2RS

COMPARE

6201-2RS

Description
6201-2RS DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM WD SR 2 SEAL

TIMKEN

Part # 6201-2RS

BDI # 1424818

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6318-2Z-C4

COMPARE

6318-2Z-C4

Description
6318-2Z-C4 DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 6318-2Z-C4

BDI # 1151165

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260680
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY