6311VV

COMPARE

6311VV

Description
6311VV DEEP GROOVE BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW

NSK

Part # 6311VV

BDI # 1186830

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 29
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5305
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU318-E-XL-M1-C3

COMPARE

NU318-E-XL-M1-C3

Description
NU318-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 90MM BORE X 190MM OD X 43MM W

FAG

Part # NU318-E-XL-M1-C3

BDI # 1164692

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449133
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
6217-2Z-C3

COMPARE

6217-2Z-C3

Description
6217-2Z-C3 DEEP GROOVE BALL BEARING ; SGL ROW 85MM BORE

FAG

Part # 6217-2Z-C3

BDI # 1150074

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3667
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY