NU 312 ECP/C3

COMPARE

NU 312 ECP/C3

Description
NU 312 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 60MMX130MMX31MM SR

SKF

Part # NU 312 ECP/C3

BDI # 1420286

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455785
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2210 ECJ/C3

COMPARE

NU 2210 ECJ/C3

Description
NU 2210 ECJ /C3 CYLINDRICAL RLR BRG

SKF

Part # NU 2210 ECJ/C3

BDI # 1261576

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566755
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 406 MA/C3

COMPARE

NU 406 MA/C3

Description
NU 406 MA/C3 ; POR

SKF

Part # NU 406 MA/C3

BDI # 1421631

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455878
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY