6200-ZZ

COMPARE

6200-ZZ

Description
6200-ZZ DEEP GROOVE RADIAL BALL BEARING

TIMKEN

Part # 6200-ZZ

BDI # 1424816

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1218KJ

COMPARE

1218KJ

Description
1218KJ SELF-ALIGNING BALL BEARING ; 90MM BOREX160MM ODX30MM W 2-ROW

NSK

Part # 1218KJ

BDI # 1183706

Features

Enclosure: Open
Outer Race Width - Millimeter: 30
Other Features: Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NKIA 5904

COMPARE

NKIA 5904

Description
NKIA 5904 NEEDLE RLR /ANGULAR BALL BRG

SKF

Part # NKIA 5904

BDI # 1421118

Price Inventory : Available to order
Loading Price
QTY