RAO1 3/16
Description
RAO1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # RAO1 3/16
BDI # 1371428
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520369
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6003-2NSE9 C3
Description
6003-2NSE9 C3 DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD
Part # 60032NSE9C3BXMM
BDI # 664690
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No